Motion
PF2W704-F03-67

SMC CORP OF AMERICA
PF2W704-F03-67

Digital Flow Switch for Water
MI ITEM #04980702
MFR #PF2W704-F03-67
List Price$765.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W704-F03-67

Digital Flow Switch for Water
MI ITEM #04980702
MFR #PF2W704-F03-67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.80/each for your price

Overview

Mfr description
PF2W704-F03-67 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
  • Output options: NPN/PNP
  • Accuracy: ±5% F.S. or ±3% F.S. (flow range dependent)
  • Repeatability: ±3% F.S. or ±2% F.S. (flow range dependent)

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Flow Rate Range
    0.35 to 4.5 L/min
  • Piping
    3/8 BSPP
  • Switch Action
    PNP
  • Electrical Connection
    Circular
  • Proof Pressure
    +1.5 MPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Signal Response Time
    1 s
  • Piping Type
    Body Ported (Side)
  • Overall Width
    73 mm
  • Overall Height
    54 mm
  • Overall Length
    100 mm
  • Number Of Outputs
    2
  • Series
    PF2W
  • Weight
    460 g
  • Port Size
    NPT 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text