Motion
SY3320-5MOU-C6-Q

SMC CORP OF AMERICA
SY3320-5MOU-C6-Q

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 2 Solenoid, Body Ported, Rc Threads
Mi Item #04980748
MFR #SY3320-5MOU-C6-Q
Price$96.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3320-5MOU-C6-Q

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 2 Solenoid, Body Ported, Rc Threads
Mi Item #04980748
MFR #SY3320-5MOU-C6-Q

Mfr description
SY3320-5MOU-C6-Q VALVE, DBL SOL, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.67/each

Specifications

Details

  • Body Material
    Zinc
  • Bracket Type
    w o Bracket
  • Flow Direction
    4 Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Response Time
    16
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Thread Standard
    Rc
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)