Motion
SYA5220-01T-F2

SMC CORP OF AMERICA
SYA5220-01T-F2

VALVE, AIR PILOT, BODY PT
Mi Item #04980769
MFR #SYA5220-01T-F2
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA5220-01T-F2

VALVE, AIR PILOT, BODY PT
Mi Item #04980769
MFR #SYA5220-01T-F2

Mfr description
SYA5220-01T-F2 VALVE, AIR PILOT, BODY PT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Overall Height
    45.3 mm
  • Overall Length
    76.6 mm
  • Overall Width
    11.6 mm
  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported Subplate Included
  • Series
    SYA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)