Overview
Mfr description
SYJA712-01N-F VALVE, AIR PILOT
- 3 port air operated valve
- 0.15 to 0.7MPa operating range
- Normally closed or normally open actuation types
- Body ported or base mounted styles
Specifications
- Piping TypeBody Ported
- Flow Direction2-Way
- Port Size1/8 in
- SeriesSYJ300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data