Motion
VBA11A-02N
BOOSTER REGULATOR
MI ITEM #04980786
MFR #VBA11A-02N
List Price$325.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOOSTER REGULATOR
MI ITEM #04980786
MFR #VBA11A-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.91/each for your price

Overview

Mfr description
VBA11A-02N BOOSTER REGULATOR
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Body Size
    11A
  • Thread Standard
    Rc
  • Knob Type
    Handle
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    894 g
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text