Motion
VNC211A-N15A-5TZ-B

SMC CORP OF AMERICA
VNC211A-N15A-5TZ-B

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
Mi Item #04980819
MFR #VNC211A-N15A-5TZ-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC211A-N15A-5TZ-B

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
Mi Item #04980819
MFR #VNC211A-N15A-5TZ-B

Mfr description
VNC211A-N15A-5TZ-B
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    15 mm
  • Overall Height
    87 mm
  • Overall Length
    180.5 mm
  • Overall Width
    42 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    Piloted Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    140 Av x 10-6m²
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    23 to 140 °F
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    5 W
  • Standards Met
    JIS 2210 10K, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)