Motion
VV5QC11-04N3FD0-S

SMC CORP OF AMERICA
VV5QC11-04N3FD0-S

VQC Manifold
MI ITEM #04980871
MFR #VV5QC11-04N3FD0-S
List Price$178.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-04N3FD0-S

VQC Manifold
MI ITEM #04980871
MFR #VV5QC11-04N3FD0-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.01/each for your price

Overview

Mfr description
VV5QC11-04N3FD0-S VQC MANIFOLD
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 21 port sizes available

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    62.5 mm
  • Overall Length
    185.5 mm
  • Overall Width
    93.5 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC1000
  • Manifold Port(s)
    5/32 in
  • Number Of Stations
    4
  • Wiring Type
    D-sub Connector
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought