Specifications
Details
- Country of OriginJP
- Hardware TypeRod Eye
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Overview
Mfr description
Y-16A Y TYPE DOUBLE KNUCKLE JOINT
- Double & single knuckle joints
- Applicable to 125mm, 140mm and 160mm bore sizes