Motion
ZM134H-E55
ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #04980922
MFR #ZM134H-E55
Price$225.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #04980922
MFR #ZM134H-E55

Mfr description
ZM134H-E55 VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.92/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.30 mm

Details

  • Additional Details
    Body Style: 4 (Manifold w;o Common SUP Valve);Vacuum Port Location: Side;Bottom Entry;Standard Supply Pressure: 0.5 MPa;Supply;Release Valve: Without Valve;Solenoid Valve Rated Voltage: W;out Valve;Air Operated;Electrical Entry: W;Light;Surge Voltage Suppressor: None;Manual Override: Non-locking Push Style;Vacuum Switch Model: E55 (1 Output w;o Analog Output;200° Setting;PNP Output);Vacuum Switch Electrical Entry: Grommet Type;Lead Wire (ZSE1: 0.6m;ZSM1: 0.5m);Release Flow Rate Adjusting Needle: Without Lock Nut;CE Compliant: None
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    2
  • Stage
    Two Stage
  • Supply Pressure Range
    +0.20 to +0.55 MPa
  • Switching
    Vacuum Switch Controlled
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)