Motion
ZP20CS-X19
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #04980924
MFR #ZP20CS-X19
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #04980924
MFR #ZP20CS-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
ZP20CS-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Cup Type
    Ribbed
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    1.7 mm
  • Fluid Comp
    Air
  • Overall Height
    14 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Lock Ring
    Without Lock Ring (10 mm or Larger)
  • Pad Diameter
    20 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Rib
  • Overall Weight
    1.4 g
  • Weight
    1.4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text