Motion
ZP25CS-X19
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #04980925
MFR #ZP25CS-X19
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #04980925
MFR #ZP25CS-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.70/each

Specifications

Dimensions

  • Cup Height
    1.8 mm
  • Cup Outside Diameter  
    25 mm
  • Overall Height
    14 mm
  • Overall Weight
    1.8 g
  • Pad Diameter
    25 mm
  • Weight
    1.8 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Ribbed
  • Fluid Comp
    Air
  • Lock Ring
    Without Lock Ring (10 mm or Larger)
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Rib

Overview

Mfr description
ZP25CS-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought