Motion
ZPR10DSK20-06-A10

SMC CORP OF AMERICA
ZPR10DSK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04980928
MFR #ZPR10DSK20-06-A10
List Price$49.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR10DSK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04980928
MFR #ZPR10DSK20-06-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.63/each for your price

Overview

Mfr description
ZPR10DSK20-06-A10 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    20 mm
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Pad Diameter
    10 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Deep Style
  • Overall Weight
    52 g
  • Weight
    52 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text