Motion
ZPT125HBN-A16

SMC CORP OF AMERICA
ZPT125HBN-A16

Pneumatic Vacuum Cup - Bellows Type, 125 mm Cup OD, 99 mm Overall Height, 125 mm Pad Diameter, Nitrile Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #04980931
MFR #ZPT125HBN-A16
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT125HBN-A16

Pneumatic Vacuum Cup - Bellows Type, 125 mm Cup OD, 99 mm Overall Height, 125 mm Pad Diameter, Nitrile Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #04980931
MFR #ZPT125HBN-A16

Mfr description
ZPT125HBN-A16 SUCTION CUP
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Cup Height
    44 mm
  • Cup Outside Diameter  
    125 mm
  • Mounting Thread Size
    M16 x 1.5, Rc 1/8, Male Thread
  • Overall Height
    99 mm
  • Overall Weight
    580 g
  • Pad Diameter
    125 mm
  • Weight
    580 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)