Motion
ZPT50FNJ50-06-A14

SMC CORP OF AMERICA
ZPT50FNJ50-06-A14

Vacuum Pad, with Buffer
MI ITEM #04980934
MFR #ZPT50FNJ50-06-A14
List Price$86.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50FNJ50-06-A14

Vacuum Pad, with Buffer
MI ITEM #04980934
MFR #ZPT50FNJ50-06-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.29/each for your price

Overview

Mfr description
ZPT50FNJ50-06-A14 VACUUM PAD, WITH
  • Ball joint type vacuum pad with buffer, vertical entry
  • Pad diameters (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Buffer type: with or without detent
  • Adsorption is possible even on a slanted surface
  • Interchangeable with standard type
  • Exchangeable at the adapter

Specifications

  • Cup Type
    Flat
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    Rigid
  • Buffer Rotation
    Rotating
  • Stroke
    50 mm
  • Entry Orientation
    Vertical
  • Cup Height
    6 mm
  • Fluid Comp
    Air
  • Overall Height
    49.9 mm
  • Mounting Type
    Ball Joint
  • Operating Temperature Range
    0 to +120 °C
  • Overall Weight
    225.5 g
  • Weight
    225.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text