Motion
NFD15B/11XXL

NORTH BY HONEYWELL
NFD15B/11XXL

Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Dyneema Liner
Mi Item #04980981
MFR #NFD15B/11XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
NFD15B/11XXL

Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Dyneema Liner
Mi Item #04980981
MFR #NFD15B/11XXL

Mfr description
NFD15B/11XXL DYNEEMA BLK LIGHT TASK
  • Seamless, cut-resistant liner is made from Dyneema®, which weight for weight outperforms aramid fibers in cut and abrasion resistance and is up to 15 times stronger than steel
  • Polyurethane palm coating is light for comfort and maximum tactility, but provides high abrasion and puncture resistance
  • Glove conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Bi-Polymer
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema
  • Standards Met
    21 CFR, FDA, USDA
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)