1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
WS110145
Inner Ring - 110 mm ID, 145 mm OD, 7 mm Width
MI ITEM #
04981034
MFR #
WS110145
Price
$216.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC WS110145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
WS110145
Inner Ring - 110 mm ID, 145 mm OD, 7 mm Width
MI ITEM #
04981034
MFR #
WS110145
Mfr description
WS110145 NEEDLE BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$216
.47
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
110 mm
Inside Diameter
110 mm
Outside Diameter
145 mm
Overall Width
7 mm
Details
Bearing Series
WS
Manufacturer Product Page
Click here
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items