Motion
EY9PM13C

Panasonic
EY9PM13C

Circular Saw Blade - 5-3/8 in Blade Diameter, Number of Teeth: 50
MI ITEM #04981114
MFR #EY9PM13C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panasonic
EY9PM13C

Circular Saw Blade - 5-3/8 in Blade Diameter, Number of Teeth: 50
MI ITEM #04981114
MFR #EY9PM13C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EY9PM13C BLADE CARBIDE 5-3/8 X 20MM

Specifications

  • Blade Diameter
    5-3/8 in
  • Cutting Edge Type
    Toothed
  • Number Of Teeth
    50
  • Diamond Arbor
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text