Overview
Mfr description
AGV3-RD LOCKOUT ADJ GATE VALVE
Specifications
- Valve Equipment TypeGate Valve
- MaterialPolypropylene
- ColorRed
- Open Or Closed ValveClosed
- LabelingNo Label
- Gate Valve Lockout TypeTwo-Piece
- Pipe Diameter Comp1 to 6-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data