Specifications
Dimensions
- Lockout Width Diameter7/16 in
Details
- ColorBlack
- Electrical Equipment TypeCircuit Breaker
- MessageNo Message on Device
- Plug Lockout TypeProng-Covering w/Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)