Specifications
Dimensions
- Depth9-1/4 in
- Height4-1/4 in
- Width5-1/2 in
Details
- Max Number Of Padlocks26
- MessageLock Box Lock Out for Safety
- Message LanguageEnglish
- Window MaterialLexan
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)