Motion
UPL3

Emedco
UPL3

Electrical-Equipment Lockout - Yellow
MI ITEM #04981121
MFR #UPL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
UPL3

Electrical-Equipment Lockout - Yellow
MI ITEM #04981121
MFR #UPL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UPL3 LOCKOUT UNIVERSAL PLUG

Specifications

  • Electrical Equipment Type
    Plug
  • Plug Lockout Type
    Standard Universal
  • Color
    Yellow
  • Material
    Plastic
  • Lockout Length
    5-7/8 in
  • Lockout Width Diameter
    3 in
  • Voltage
    600 V
  • Message Language
    English, Spanish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought