Motion
11384
ProFlex Back Support Belt w/suspender
Mi Item #04981122
MFR #11384
Price$37.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Back Support Belt w/suspender
Mi Item #04981122
MFR #11384

Mfr description
100 ECONOMY BACK SUPPORT, BLACK, L
  • The ProFlex® 100 Economy Spandex Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Features rubber track webbing to help keep support in position. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.91/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Waist Size
    46.0000 in | 117 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    L
  • Waist Size
    34 to 38 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    100 L Black Economy Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable, Detachable
  • Type
    Back Support Belt w/Suspenders
  • UPC_NO
    720476113843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)