Motion
11385
ProFlex® Back Support Belt
MI ITEM #04981123
MFR #11385
Price$30.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex® Back Support Belt
MI ITEM #04981123
MFR #11385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.66/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    XL
  • Waist Size
    25 to 58 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    100 XL Black Economy Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Lumbar Padding
    No Lumbar Padding
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Material
    Spandex
  • Suspenders Type
    Adjustable, Detachable
  • Type
    Back Support Belt w/Suspenders
  • UPC_NO
    720476113850

Overview

Mfr description
100 ECONOMY BACK SUPPORT, BLACK, XL
  • The ProFlex® 100 Economy Spandex Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Features rubber track webbing to help keep support in position. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought