Motion
11284
ProFlex® Back Support Belt
MI ITEM #04981124
MFR #11284
Price$88.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex® Back Support Belt
MI ITEM #04981124
MFR #11284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.07/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    L
  • Waist Size
    25 to 58 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    2000SF L Black High-Performance Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Lumbar Padding
    No Lumbar Padding
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Material
    Spandex
  • Suspenders Type
    Adjustable, Detachable
  • Type
    Back Support Belt w/Suspenders
  • UPC_NO
    720476112846

Overview

Mfr description
2000SF HIGH-PERFORMANCE BACK SUPPORT,
  • The ProFlex® 2000SF High-Performance Spandex Back Support is simply the best performing back support available. Designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Features Sticky Finger® Stays, innovative Power Panel positioners and more. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought