Specifications
Dimensions
- Maximum Waist Size58.0000 in | 147 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeXL
- Waist Size25 to 58 in
Details
- Belt Closure TypeHook & Loop
- Belt MaterialSpandex
- Closure TypeHook and Loop
- ColorBlack
- Country of OriginMMR
- Description2000SF XL Black High-Performance Back Support
- Group & ClassSupports
- Includes1 Back Support
- Lumbar PaddingNo Lumbar Padding
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders MaterialSpandex
- Suspenders TypeAdjustable, Detachable
- TypeBack Support Belt w/Suspenders
- UPC_NO720476112853
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)