Motion
13156
Hydration Pack, Lime, 70 oz./2L
MI ITEM #04981146
MFR #13156
Your Price$99.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydration Pack, Lime, 70 oz./2L
MI ITEM #04981146
MFR #13156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.13/each(List $114.01)

Overview

Mfr description
5155HV LOW PROFILE HYDRATION PACK,
  • Adjustable Padded Shoulder and Chest Straps

Specifications

  • Application
    Construction, Drilling/Mining, Fire/Rescue/EMT, Freight/Baggage, Landscaping/Grounds, Oil/Gas Refining
  • Group & Class
    Cooling
  • Description
    5155 2 ltr Hi-Vis Lime Low Profile Hydration Pack
  • Includes
    1 Hydration Backpack
  • Series
    Hydration
  • Size
    2 ltr
  • UPC_NO
    720476131564
  • Additional Details
    Durable long lasting 600D water-resistant rip stop polyester shell - Zip-up cap cover keeps debris and contaminants at bay - Insulated pack and tube keeps water cool - 100% Anti-Microbial Bite valve with cover to protect from contaminants - Breakaway shoulder straps for extra security - Wide mouth opening for easy filling and cleaning - Capacity: 2L (2000 mL) / 70 oz. / 2.2 hours - Colors: Black, Hi-Vis Lime, or Hi-Vis Orange
  • Capacity
    70 oz./2 L
  • Color
    High Visibility Lime
  • Country of Origin
    CHN
  • Depth
    2 in
  • Height
    2 in
  • Length
    19 in
  • Manufacturer Product Page
  • Material
    Nylon Shell, Vinyl Bladder
  • Product Line
    Chill-Its
  • Weight
    1.45 lb
  • Width
    11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought