Motion
224-U/FAO
First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 107, OSHA, Maximum Number of People: 25
Mi Item #04981150
MFR #224-U/FAO
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 107, OSHA, Maximum Number of People: 25
Mi Item #04981150
MFR #224-U/FAO

Mfr description
224-U/FAO KIT FIRST AID (25 PERSON)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Height
    10-1/2 in
  • Width
    7-1/2 in

Details

  • Approval Listing Regulations
    OSHA
  • Container Material
    Metal
  • Maximum Number of People
    25
  • Number Of Pieces
    107
  • Type
    Full Kit
  • UPC_NO
    092265224970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)