Specifications
Dimensions
- Length2-3/4 in
- Width1/2 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- ColorWhite
- MaterialPlastic
- Package Quantity10 Per Box
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)