Specifications
Dimensions
- Container Size1/32 oz
Details
- Active IngredientBacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
- Active Ingredient Amount400 units, 5000 units, 5 mg
- Dosage FormOintment
- Product TypeFirst Aid & Antiseptic Ointments
- ScentUnscented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)