Overview
Mfr description
9-001 INHALANTS AMMONIA
Specifications
- Active IngredientAlcohol, Ammonia
- Container Size0.3 ml
- Inactive IngredientAlcohol USP, FD&C Red Dye #40, Lavender Oil FCC, Lemon Oil FCC, Nutmeg Oil FCC, Purified Water USP
- Package Quantity10 Per Box
- Dosage FormSolution
- Active Ingredient Amount15 %, 35 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data