Motion
AN5112
Chemical Resistant Gloves - Size Large, Vinyl, Beaded Cuff, White
MI ITEM #04981158
MFR #AN5112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size Large, Vinyl, Beaded Cuff, White
MI ITEM #04981158
MFR #AN5112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AN5112 GLOVES VINYL EXAM WHITE

Specifications

  • Glove Size
    Large
  • Material
    Vinyl
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Color
    White
  • Lining Material
    Unlined
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought