Motion
B503
Instant Cold Pack, White, 6In. x 4-1/2In.
MI ITEM #04981161
MFR #B503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instant Cold Pack, White, 6In. x 4-1/2In.
MI ITEM #04981161
MFR #B503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21-004 COMPRESS COLD 4X5" INSTANT

Specifications

  • Type
    Cold Pack
  • Length
    4 in
  • Width
    5 in
  • Package Quantity
    1
  • Unitized Kit Packaging
    Non-Unitized Packaging
  • Color
    White
  • Disposable
    Yes
  • Material
    Plastic
  • Standards Met
    ANSI Z308.1-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought