Specifications
Dimensions
- Length1-1/2 in
- Width3/8 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- ColorBeige
- MaterialPlastic
- Package Quantity100 Per Box
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)