Overview
Mfr description
G121 BANDAGE FABRIC STRIP
Specifications
- Body Part ApplicationAny Body Part
- Length3 in
- MaterialFabric
- Water ResistanceNon-Water Resistant
- AdhesivenessAdhesive
- Package Quantity50 Per Box
- ColorTan
- Width1 in
- UPC_NO092265071215
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data