1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
G122
Bandage - Any Body Part, Fabric, 3 in
MI ITEM #
04981164
MFR #
G122
Price
$6.90
/bx
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Bandages
First Aid Only G122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
G122
Bandage - Any Body Part, Fabric, 3 in
MI ITEM #
04981164
MFR #
G122
Mfr description
G122 BANDAGE FLEX FABRIC STRIP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.90
/bx
Add to Cart
Specifications
Dimensions
Length
3 in
Width
1 in
Details
Adhesiveness
Adhesive
Body Part Application
Any Body Part
Color
Tan
Material
Fabric
Package Quantity
100 Per Box
UPC_NO
092265071222
Water Resistance
Non-Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items