Motion
G128
Bandage - Fingertip, Fabric, 3 in
MI ITEM #04981166
MFR #G128
Price$5.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Fingertip, Fabric, 3 in
MI ITEM #04981166
MFR #G128

Mfr description
G128 BANDAGE FINGER TIP LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/bx

Specifications

Dimensions

  • Length
    3 in
  • Width
    1-3/4 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Fingertip
  • Color
    Tan
  • Material
    Fabric
  • Package Quantity
    25 Per Box
  • UPC_NO
    092265071284
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)