Overview
Mfr description
G155 BANDAGE 3/4 X3" ADH.PLASTIC
Specifications
- Body Part ApplicationAny Body Part
- Length3 in
- MaterialPlastic
- Water ResistanceNon-Water Resistant
- AdhesivenessAdhesive
- Package Quantity100 Per Box
- ColorTan
- Width3/4 in
- UPC_NO092265071550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data