1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
G160
Bandage - Any Body Part, Fabric, 3 in
MI ITEM #
04981168
MFR #
G160
Price
$6.92
/bx
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Bandages
First Aid Only G160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
G160
Bandage - Any Body Part, Fabric, 3 in
MI ITEM #
04981168
MFR #
G160
Mfr description
G160 BANDAGE 2X3" HEAVY WOVEN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.92
/bx
Add to Cart
Specifications
Dimensions
Length
3 in
Width
2 in
Details
Adhesiveness
Non-Adhesive
Body Part Application
Any Body Part
Color
Tan
Material
Fabric
Package Quantity
25 Per Box
UPC_NO
092265071604
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items