Specifications
Dimensions
- Container Size0.5 g
- Package Size0.5 g
Details
- Active IngredientBacitracin Zinc Ointment USP, Neomycin, Polymyxin B Sulfate
- Dosage FormCream
- Package Quantity25 Per Box
- UPC_NO092265074605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)