Overview
Mfr description
H245 GAUZE 2"X4.5YD CONFORMING
Specifications
- Body Part ApplicationAny Body Part
- Length4-1/2 yd
- MaterialCotton
- Water ResistanceNon-Water Resistant
- AdhesivenessNon-Adhesive
- Package Quantity10 Per Box
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data