Overview
Mfr description
90016 PAIN RELIEVER X-STRGTH TO EXTRA
Specifications
- Active IngredientAcetaminophen
- Dosage FormTablet
- Active Ingredient Amount500 mg
- FlavorNone
- FormTablet
- Package Quantity100 Per Box
- Size500mg in-oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data