Specifications
Dimensions
- Size420mg in-oz
Details
- Active IngredientCalcium Carbonate
- Active Ingredient Amount420 mg
- Dosage FormTablet
- FlavorMint
- FormTablet
- Package Quantity100 Per Box
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)