Overview
Mfr description
90087 DECONGESTANT SINUS & NASAL 250
Specifications
- FlavorNone
- Dosage FormTablet
- Active IngredientPhenylephrine HCI
- Active Ingredient Amount5 mg
- FormTablet
- Package Quantity250 Per Box
- Size10mg in-oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data