Motion
M217-12
Bandage - Any Body Part, Polyester, 4.1 yd
MI ITEM #04981195
MFR #M217-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, Polyester, 4.1 yd
MI ITEM #04981195
MFR #M217-12

Mfr description
M217-12 BANDAGE 1"GAUZE ROLL 4.5YD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4.1 yd
  • Width
    1 in

Details

  • Adhesiveness
    Non-Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Polyester
  • Package Quantity
    12 Per Box
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)