Overview
Mfr description
2-014 BANDAGE SUPER STOP TRAUMA
Specifications
- Body Part ApplicationAny Body Part
- Length4 yd.
- MaterialGauze
- Water ResistanceNon-Water Resistant
- AdhesivenessNon-Adhesive
- Package Quantity1
- ColorWhite
- Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data