Overview
Mfr description
M530 COLD SPRAY FIRST AID ONLY
Specifications
- Active IngredientIsobutane, N-Butane, Propane
- Active Ingredient Amount26 %, 30 %, 44 %
- Container Size4 oz
- Dosage FormSpray
- UPC_NO092265530989
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data