Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Tape - Length 5 yd, Width 1 in
Mi Item #04981216
MFR #M656

Mfr description
M656 TAPE 1"X5YD F.A. ELASTIC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    5 yd
  • Width
    1 in

Details

  • Material
    Woven with A High-Twist Cotton Yarn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)