Motion
M685-P
Waterproof Tape, Plastic, 5 yd., 1/2 in. W
MI ITEM #04981219
MFR #M685-P
Your Price$2.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Tape, Plastic, 5 yd., 1/2 in. W
MI ITEM #04981219
MFR #M685-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.61/rl(List $3.92)

Overview

Mfr description
M685-P TAPE 1/2 X5YD WET PROOF

Specifications

  • Length
    5 yd.
  • Width
    1/2 in
  • Material
    Plastic
  • UPC_NO
    092265685726
  • Color
    White
  • Standards Met
    ANSI/ISEA Z308.1-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought