Specifications
Dimensions
- Length9 in
Details
- Frame MaterialAluminum
- Level TypeTorpedo
- Leveling MethodVial
- MagneticMagnetic
- Milled SurfaceUnmilled
- UPC_NO01581209919
- Waterproof Or Water ResistantNot Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)