Motion
BU4560015001

EMUGE CORPORATION
BU4560015001

Spiral Flute Tap - Cobalt High Speed Steel Material, Nitride/Oxide Finish/Coating, Bottoming Chamfer, #2 – 56 Thread Size, UNC
MI ITEM #04981332
MFR #BU4560015001
Price$154.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
BU4560015001

Spiral Flute Tap - Cobalt High Speed Steel Material, Nitride/Oxide Finish/Coating, Bottoming Chamfer, #2 – 56 Thread Size, UNC
MI ITEM #04981332
MFR #BU4560015001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.60/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    1.772 in
  • Shank Diameter
    0.141 in
  • Tapping Depth
    0.472 in
  • Thread Length
    0.276 in
  • Thread Size
    #2 – 56

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Nitride/Oxide
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC

Overview

Mfr description
BU4560015001 TAP 2-56 SP FL 2B UNC C/2-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought